Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10.1 oz. Clear Polymer Sealant Cartridge

  • Zoro #: G0015075
  • Mfr #: 43991

$6.94

  • Flash Point: 200 Degrees F
  • For Use With: Caulking Gun
  • Item: Sealant
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Titebond #43991 Specifications

  • Zoro #: G0015075
  • Mfr #: 43991
Flash Point: 200 Degrees F For Use With: Caulking Gun
Item: Sealant Sealant Container: Cartridge
Green Environmental Attribute: Meets SCAQMD Requirements Application Temp. Range: -18 Degrees to 0 Degrees F
VOC: 11g/L Size: 10.1 oz.
Application: Sealing Around Siding, Windows, Doors and Vents Meets: ASTM C920 Type S, Grade NS, Class 25, TT-S-00230C
Adhesive Grouping: Sealant Series: WeatherMaster
For Use On: Wood, Masonry, PVC, Fiber Cement Performance Temp. Range: -75 Degrees to 350 Degrees F
Color: Clear Full Cure: 1 hr.
Sealant Properties: Flexible, UV Resistant, VOC-Compliant, Weather-Tight, Isocyanate Free Begins to Harden: 40 min.
Sealant Color Family: Clears Sealant Base: Polymer
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hybrid caulks can be used to fill or seal cracks and openings to create a high-strength bond. Depending on the material composition, they can offer resistance to water, UV, mold, mildew, odors and stains. Take a look at the features for Titebond Sealant. Color: clear, Size: 10.1 oz., Application: For Siding, Windows, Doors and Vents.

Reviews of Titebond #43991