Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10.1 oz. White Polymer Sealant Cartridge

  • Zoro #: G0015066
  • Mfr #: 44001

$5.20

  • Adhesive Grouping: Sealant
  • For Use With: Caulking Gun
  • Full Cure: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Titebond #44001 Specifications

  • Zoro #: G0015066
  • Mfr #: 44001
Adhesive Grouping: Sealant For Use With: Caulking Gun
Full Cure: 1 hr. Color: White
Series: WeatherMaster Begins to Harden: 40 min.
Performance Temp. Range: -75 Degrees to 350 Degrees F Flash Point: 200 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements VOC: 9g/L
Item: Sealant For Use On: Wood, Masonry, PVC, Fiber Cement
Meets: ASTM C920 Type S, Grade NS, Class 25, TT-S-00230C Sealant Color Family: Whites
Application Temp. Range: -18 Degrees to 0 Degrees F Sealant Base: Polymer
Sealant Properties: Flexible, UV Resistant, VOC-Compliant, Weather-Tight, Isocyanate Free Sealant Container: Cartridge
Size: 10.1 oz. Application: Sealing Around Siding, Windows, Doors and Vents
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Silicone caulks and sealants are formulated to resist shrinking and cracking. They help create a waterproof seal, and are resistant to mold and mildew. Titebond Sealant include characteristics like: Color: White, Size: 10.1 oz., Application: For Siding, Windows, Doors and Vents.

Reviews of Titebond #44001