KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solvent Based Adhesive, Construction, 10

TITEBOND| Zoro #: G2398742| Mfr #: 5261

$3.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Construction
Item: Solvent Based Adhesive
Size: 10 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2398742 Mfr #: 5261
Type: ConstructionItem: Solvent Based Adhesive
Size: 10 oz.Characteristics: Fills Gaps and Irregularities Between Materials, Offers Excellent Water Resistance and Remains Permanently Flexible
Color: Light TanBegins to Harden: 20 to 30 min.
Country of Origin (subject to change): United States

Description

Solvent Based Adhesive, Construction, Light Tan, Size 10 Oz, Application Time 20 to 30 Min, Functional Cure 24 Hrs, Coverage 32 Linear Ft Per 1/4 In Bead, Flash Point Less than 0 F, Operating Temp Range 0 to 100, Temp Range -20 to 120, Adheres To Wet, Frozen and Treated Lumber, Metal, Brick, Concrete, Ceramics and Most Large Panel Type Substrates, Meets American Plywood Association AFG-01 Specification, ASTM D3498 and ASTM C557, HUD/FHA Use of Materials Bulletin #60

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, DC, DE, IL, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA

Reviews