SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Solvent Based Adhesive, Light Tan, 10 Oz

TITEBOND| Zoro #: G0741964| Mfr #: 3451

$3.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: TanBegins to Harden: 20 to 30 min.Item: Solvent Based Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0741964 Mfr #: 3451
Color: TanBegins to Harden: 20 to 30 min.
Item: Solvent Based AdhesiveType: General Purpose
Characteristics: Excellent Water Resistance and Works in Colder TemperaturesSize: 10 oz.
Country of Origin (subject to change): United States

Description

Solvent Based Adhesive, General Purpose, Light Tan, Size 10 Oz, Application Time 20 to 30 Min, Functional Cure 24 Hrs, Coverage 32 Linear Ft Per 1/4 In Bead, Flash Point Less Than 0 F, Operating Temp Range 0 to 100, Temp Range -20 to 120, Adheres To Particleboard, OSB, Engineered Lumber, Wet, Frozen and Treated Lumber ACA and CCA, Works in Colder Temperatures, Meets APA's AFG-01 Specification and ASTM C557

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, CA, CT, DC, DE, GU, HI, IL, MA, MD, ME, MI, NH, NJ, NY, OH, PA, PR, RI, VA

Reviews