Gift buying made easy: Shop Zoro.com Gift Certificates

Solvent Based Adhesive, Subfloor, 28 Oz

TITEBOND| Zoro #: G1789094| Mfr #: 5492

$4.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1789094 Mfr #: 5492
Characteristics: Fills Gaps and Irregularities Between Materials, Works Extremely Well in Colder TemperaturesColor: Light Tan
Begins to Harden: 20 to 30 min.Type: Subfloor
Size: 28 oz.Item: Solvent Based Adhesive
Country of Origin (subject to change): United States

Product Description

Solvent Based Adhesive, Subfloor, Size 28 oz., Light Tan, Application Time 20 to 30 min., Fills Gaps and Irregularities Between Materials, Works Extremely Well in Colder Temperatures

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : AK, CA, GU, HI, PR

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.