BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Solvent Free Adhesive, Beige, 10 Oz

TITEBOND| Zoro #: G2332294| Mfr #: 7471

$2.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 10 oz.Color: BeigeType: Construction
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2332294 Mfr #: 7471
Size: 10 oz.Color: Beige
Type: ConstructionBegins to Harden: 20 min.
Item: Solvent Free AdhesiveCharacteristics: Environmentally Safe, Contains No Solvents
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsCountry of Origin (subject to change): United States

Description

Solvent Free Adhesive, Construction, Beige, Size 10 Oz, Application Time 20 Min, Functional Cure 24 Hrs, Coverage 32 Linear Ft Per 1/4 In Bead, Flash Point Greater Than 200 F, Operating Temp Range 40 to 100, Temp Range 10 to 120, Adheres To Drywall, Foamboard, Tub Surrounds, Plastics, Metal, Masonry and Wet, Frozen and Treated Lumber, Environmentally Safe, Contains No Solvents, Cleans With Water in Wet State, Water Resistant When Dry, Offers Freeze/Thaw Stability, Meets APA AFG-01, ASTM C557

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews