KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solvent Free Adhesive, Beige, 10.5 Oz

TITEBOND| Zoro #: G2129714| Mfr #: 3401

$2.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Cove Base
Item: Solvent Free Adhesive
Begins to Harden: 5 to 10 Min.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2129714 Mfr #: 3401
Type: Cove BaseItem: Solvent Free Adhesive
Begins to Harden: 5 to 10 Min.Characteristics: Environmentally Safe, Contains No Solvents, Fast Grab Adhesion, No Sag Installation, Cleans With Water in Wet State
Size: 10.5 oz.Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Color: BeigeCountry of Origin (subject to change): United States

Description

Solvent Free Adhesive, Cove Base, Beige, Size 10.5 Oz, Application Time 5 to 10 Min, Functional Cure 24 Hrs, Coverage Approximately 15 To 25 Linear Feet When Used With 4 In Cove Base, Flash Point Greater Than 200 F, Operating Temp Range Over 40, Temp Range 0 to 120, Adheres To Rubber and Vinyl Cove Bases, Acoustical Tiles, Fast Grab Adhesion, No Sag Installation, Cleans With Water in Wet State

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews