PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Solvent Free Adhesive, Beige, 28 Oz

TITEBOND| Zoro #: G0635914| Mfr #: 7472

$4.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BeigeBegins to Harden: 20 min.Item: Solvent Free Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0635914 Mfr #: 7472
Color: BeigeBegins to Harden: 20 min.
Item: Solvent Free AdhesiveGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Type: ConstructionCharacteristics: Environmentally Safe, Contains No Solvents
Size: 28 oz.Country of Origin (subject to change): United States

Description

Solvent Free Adhesive, Construction, Beige, Size 28 Oz, Application Time 20 Min, Functional Cure 24 Hrs, Coverage 89 Linear Ft Per 1/4 In Bead, Flash Point Greater Than 200 F, Operating Temp Range 40 to 100, Temp Range 10 to 120, Adheres To Drywall, Foamboard, Tub Surrounds, Plastics, Metal, Masonry and Wet, Frozen and Treated Lumber, Environmentally Safe, Contains No Solvents, Cleans With Water in Wet State, Water Resistant When Dry, Offers Freeze/Thaw Stability, Meets APA AFG-01, ASTM C557

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews