KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Subfloor Adhesive, 10 oz., Lt. Beige

TITEBOND| Zoro #: G1951126| Mfr #: 5481

$2.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shear Strength: 340 psi
Bonding Range: 0 to 100 F
Type: Proprietary Synthetic Polymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1951126 Mfr #: 5481
Shear Strength: 340 psiBonding Range: 0 to 100 F
Type: Proprietary Synthetic PolymerColor: Light Beige
Characteristics: VOC Compliant, Bridges Gaps, Eliminates Squeaks, Reduces Nailing, Strong Fast GrabSpecific Gravity: 1.26
VOC Content: Less Than50g/lTemp. Range: -20 Degrees to 120 Degrees F
Substrates: Wet, Frozen, Treated and Engineered Lumber, Particleboard, OSBItem: Subfloor Construction Adhesive
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsSize: 10 oz.
Begins to Harden: 20 min. for 1/4" BeadApplication: Installation of Subfloors
Tensile Strength: 750 psiViscosity: 150,000cps
Curing Time: 24 hr.Standards: Meets AFG-01, ASTM D3498, ASTM C557
Country of Origin (subject to change): United States

Description

Subfloor Construction Adhesive, Proprietary Synthetic Polymer, Size 10 oz., Light Beige, Temp. Range -20 Degrees to 120 Degrees F, Bonding Range 0 to 100 F, Curing Time 24 hrs., Application Time 20 min. for 1/4 In. Bead, VOC Content Less Than 50g/L, Viscosity 150,000cps, Specific Gravity 1.26, Tensile Strength 750 psi, Shear Strength 340 psi, Substrates Wet, Frozen, Treated and Engineered Lumber, Particleboard, OSB

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews