Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wood Glue, 16 oz, Tan, FDA Approved

  • Zoro #: G0535604
  • Mfr #: 1414

$7.19

  • Container Type - Adhesives: Bottle
  • Characteristics: Waterproof Formula That Cleans Up With Water, Unaffected by Finishes
  • Container Size - Adhesives: 16.00 oz.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Titebond #1414 Specifications

  • Zoro #: G0535604
  • Mfr #: 1414
Container Type - Adhesives: Bottle Characteristics: Waterproof Formula That Cleans Up With Water, Unaffected by Finishes
Container Size - Adhesives: 16.00 oz. Full Cure Time - Adhesives: 20 to 25 min.
Begins to Harden: 10 min. Application: Interior and Exterior
Temp. Range: Above 47 Degrees F Materials Bonded: Wood
Type: Water-Resistant Green Environmental Attribute: Meets SCAQMD Requirements
Begins to Harden - Adhesives: 8 to 10 min. Size: 16 oz.
Color: Tan Item: Wood Glue, Ultimate
Adhesive Color: Tan Substrates: Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Types of adhesives include those used for woodworking, fabrics, rubber, foam and styrofoam, polypropylene, tiles, aluminum, vinyl and stainless steel. Take a look at the features for Titebond Wood Glue, Ultimate. Color: Tan, Size: 16 oz..

Reviews of Titebond #1414