KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

UA 920 Sealant, 10.1 oz, White

TITEBOND| Zoro #: G0747607| Mfr #: 8701

$7.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
For Use With: 10.5 oz. Caulk Gun
For Use On: Masonry
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0747607 Mfr #: 8701
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsFor Use With: 10.5 oz. Caulk Gun
For Use On: MasonrySealant Properties: Flexible
Sealant Color Family: WhitesMeets: Performance Requirements Of ASTM C920 Class 25, ASTM C834, TT-S-00230C Class A
Sealant Container: CartridgeApplication Temp. Range: 40 Degrees F
Item: CaulkBegins to Harden: 10 Min.
Sealant Base: AcrylicSize: 10.1 oz.
Flash Point: Less Than 200 Degrees FAdhesive Grouping: Caulk
Full Cure: 2 hr.Performance Temp. Range: -40 Degrees to 180 Degrees F
Color: WHITECountry of Origin (subject to change): United States

Description

Caulk, For Use On Masonry, Acrylic Sealant Base, Color White, Sealant Container Cartridge, Size 10.1 oz., Begins to Harden 10 min., Full Cure 2 hr., Performance Temp. Range -40 Degrees to 180 Degrees F, Application Temp. Range 40 Degrees F, Flash Point Less Than 200 Degrees F, For Use With 10.5 oz. Caulk Gun, Meets Performance Requirements Of ASTM C920 Class 25, ASTM C834, TT-S-00230C Class A

Reviews