Wood Glue, Gallon, White, Fast Set Up

TITEBOND| Zoro #: G2364564| Mfr #: 15026

$24.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Characteristics: Fast Set Up, Heat Resistant, No Solvent Vapors, Cleans Up With Water
Color: white
Size: 1 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2364564 Mfr #: 15026
Characteristics: Fast Set Up, Heat Resistant, No Solvent Vapors, Cleans Up With WaterColor: white
Size: 1 gal.Type: Interior
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsBegins to Harden: 5 min.
Application: For Interior WoodsTemp. Range: Above 50 Degrees F
Item: White GlueCountry of Origin (subject to change): United States

Description

Wood Glue, White, Interior, Size 1 gal., White, Temp. Range Above 50 Degrees F, Curing Time 24 hrs., Application Time 5 min., VOC Content 10.5 g/L, Viscosity 5600cP, Tensile Strength 3550 psi, Fast Set Up, Heat Resistant, No Solvent Vapors, Cleans Up With Water, For Interior Woods

Reviews