KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wood Glue, 16 oz, Yellow, Fast Set Up

TITEBOND| Zoro #: G1358612| Mfr #: 5064

$3.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: Above 50 Degrees F
Application: Wood, Hardboard, Particleboard, Leather, Cloth and Most Other Porous Materials
Item: Wood Glue, Original
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1358612 Mfr #: 5064
Temp. Range: Above 50 Degrees FApplication: Wood, Hardboard, Particleboard, Leather, Cloth and Most Other Porous Materials
Item: Wood Glue, OriginalType: Heat- and Solvent-Resistant
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsSize: 16 oz.
Begins to Harden: 5 min.Characteristics: Fast Set Up, Heat and Solvent Resistant, Can Be Sanded, Unaffected By Finishes, Cleans Up With Water
Color: YellowCountry of Origin (subject to change): United States

Description

Wood Glue, Original, Heat- and Solvent-Resistant, Size 16 oz., Yellow, Temp. Range Above 50 Degrees F, Curing Time 24 hrs., Application Time 5 min., VOC Content 10.7 g/L, Viscosity 3200cP, Tensile Strength 3600 psi, Fast Set Up, Heat and Solvent Resistant, Can Be Sanded, Unaffected By Finishes, Cleans Up With Water, Wood, Hardboard, Particleboard, Leather, Cloth and Most Other Porous Materials

Reviews