KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wood Glue, 8 oz, Tan, FDA Approved

TITEBOND| Zoro #: G1075864| Mfr #: 1413

$4.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: Above 47 Degrees F
Application: For Interior and Exterior Woods
Item: Wood Glue, Ultimate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1075864 Mfr #: 1413
Temp. Range: Above 47 Degrees FApplication: For Interior and Exterior Woods
Item: Wood Glue, UltimateType: Water-Resistant
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsSize: 8 oz.
Begins to Harden: 10 min.Characteristics: Water Resistant Formula That Cleans Up With Water, Unaffected by Finishes
Color: TanCountry of Origin (subject to change): United States

Description

Wood Glue, Ultimate, Water-Resistant, Size 8 oz., Tan, Temp. Range Above 47 Degrees F, Curing Time 24 hrs., Application Time 10 min., VOC Content 5.6 g/L, Viscosity 4200cP, Tensile Strength 4000 psi, Water Resistant Formula That Cleans Up With Water, Unaffected by Finishes, For Interior and Exterior Woods, Passes ANSI/HPVA Type I, FDA Approved For Indirect Food Contact

Reviews