SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Wood Glue, Extend, Slow Set, 1 Gal, Cream

TITEBOND| Zoro #: G2039405| Mfr #: 4136

$25.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Wood Glue, ExtendType: Slow SetSize: 1 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2039405 Mfr #: 4136
Item: Wood Glue, ExtendType: Slow Set
Size: 1 gal.Characteristics: Slower Set Speed For Longer Work Time, Heat And Solvent Resistant, Can Be Sanded
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsApplication: Ideal For Radio Frequency (R-F) and Hot Press Gluing Systems
Begins to Harden: 15 min.Temp. Range: Above 60 Degrees F
Color: CreamCountry of Origin (subject to change): United States

Description

Wood Glue, Extend, Slow Set, Size 1 gal., Cream, Temp. Range Above 60 Degrees F, Curing Time 24 hrs., Application Time 15 min., VOC Content 3.0 g/L, Viscosity 3000 to 4000cP, Tensile Strength 3844 psi, Substrates Wood, Particleboard, MDF, Plywood And Other Porous Materials, Slower Set Speed For Longer Work Time, Heat And Solvent Resistant, Can Be Sanded, Ideal For Radio Frequency (R-F) and Hot Press Gluing Systems, ANSI Type II

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews