SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Wood Glue, Extend, Slow Set, 1 Gal, Yellow

TITEBOND| Zoro #: G0429152| Mfr #: 9106

$26.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowBegins to Harden: 15 min.Item: Wood Glue, Extend Original
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0429152 Mfr #: 9106
Color: YellowBegins to Harden: 15 min.
Item: Wood Glue, Extend OriginalGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Temp. Range: Above 40 Degrees FCharacteristics: Slower Set Speed For Longer Work Time, Heat Resistant, Water Cleanup, Non-Toxic
Size: 1 gal.Application: Woodworking, Ideal For Complex Assemblies And Bent Laminations
Type: Slow SetCountry of Origin (subject to change): United States

Description

Wood Glue, Extend Original, Slow Set, Size 1 gal., Yellow, Temp. Range Above 40 Degrees F, Curing Time 24 hrs., Application Time 15 min., VOC Content 1.0 g/L, Viscosity 3500cP, Tensile Strength 3510 psi, Substrates Wood, Particleboard, MDF, Plywood And Other Porous Materials, Slower Set Speed For Longer Work Time, Heat Resistant, Water Cleanup, Non-Toxic, Woodworking, Ideal For Complex Assemblies And Bent Laminations

Reviews