KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wood Glue, Extend, Slow Set, 16 Oz, Cream

TITEBOND| Zoro #: G1212766| Mfr #: 4134

$6.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: Above 60 Degrees F
Application: Ideal For Radio Frequency (R-F) and Hot Press Gluing Systems
Item: Wood Glue, Extend
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1212766 Mfr #: 4134
Temp. Range: Above 60 Degrees FApplication: Ideal For Radio Frequency (R-F) and Hot Press Gluing Systems
Item: Wood Glue, ExtendType: Slow Set
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsSize: 16 oz.
Begins to Harden: 15 min.Characteristics: Slower Set Speed For Longer Work Time, Heat And Solvent Resistant, Can Be Sanded
Color: CreamCountry of Origin (subject to change): United States

Description

Wood Glue, Extend, Slow Set, Size 16 oz., Cream, Temp. Range Above 60 Degrees F, Curing Time 24 hrs., Application Time 15 min., VOC Content 3.0 g/L, Viscosity 3000 to 4000cP, Tensile Strength 3844 psi, Substrates Wood, Particleboard, MDF, Plywood And Other Porous Materials, Slower Set Speed For Longer Work Time, Heat And Solvent Resistant, Can Be Sanded, Ideal For Radio Frequency (R-F) and Hot Press Gluing Systems, ANSI Type II

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews