DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Wood Glue, Interior, 5 Gal, White

TITEBOND| Zoro #: G1994307| Mfr #: 5027

$101.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: Woodworking
Characteristics: Fast Set, Heat Resistant, No Solvent Vapors, Water Cleanup And Non-Toxic, Dries Clear And Colorless
Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1994307 Mfr #: 5027
Application: WoodworkingCharacteristics: Fast Set, Heat Resistant, No Solvent Vapors, Water Cleanup And Non-Toxic, Dries Clear And Colorless
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsTemp. Range: Above 50 Degrees F
Color: WhiteType: Interior
Item: Wood GlueSize: 5 gal.
Begins to Harden: 5 min.Country of Origin (subject to change): United States

Description

Wood Glue, White, Interior, Size 5 gal., White, Temp. Range Above 50 Degrees F, Curing Time 24 hrs., Application Time 5 min., VOC Content 10.7 g/L, Viscosity 5600cP, Tensile Strength 3550 psi, Substrates Wood, Hardboard, High Pressure Laminates, And Particleboard, Fast Set, Heat Resistant, No Solvent Vapors, Water Cleanup And Non-Toxic, Dries Clear And Colorless, Woodworking

Reviews