DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Wood Glue, Molding And Trim, 16 Oz, Beige

TITEBOND| Zoro #: G1791867| Mfr #: 2404

$5.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Ideal For Finish Trim, Crown Molding, Baseboards, Window Casings
Characteristics: Thick Formula Fills Small Cracks And Gaps, No Runs, No Drips, Can Be Sanded, Water Clean Up
Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1791867 Mfr #: 2404
Application: Ideal For Finish Trim, Crown Molding, Baseboards, Window CasingsCharacteristics: Thick Formula Fills Small Cracks And Gaps, No Runs, No Drips, Can Be Sanded, Water Clean Up
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsTemp. Range: Above 50 Degrees F
Color: BeigeType: Molding And Trim
Item: Wood GlueSize: 16 oz.
Begins to Harden: 3 to 5 min.Country of Origin (subject to change): United States

Description

Wood Glue, Molding And Trim, Size 16 oz., Beige, Temp. Range Above 50 Degrees F, Curing Time 24 hrs., Application Time 3 to 5 min., VOC Content 9.8 g/L, Viscosity 36,500cP, Tensile Strength 3000 psi, Substrates Porous And Semi-Porous Materials , Thick Formula Fills Small Cracks And Gaps, No Runs, No Drips, Can Be Sanded, Water Clean Up, Ideal For Finish Trim, Crown Molding, Baseboards, Window Casings

Reviews