Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wood Glue, Multi-surface, 8 Oz, Beige

  • Zoro #: G0417392
  • Mfr #: 2403
$3.98
  • Characteristics: Thick Formula Fills Small Cracks And Gaps, No Runs, No Drips, Can Be Sanded, Water Clean Up
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Type: Multi-surface
See full product details
Orders over $75 ship free.

Titebond #2403 Specifications

  • Zoro #: G0417392
  • Mfr #: 2403
Characteristics: Thick Formula Fills Small Cracks And Gaps, No Runs, No Drips, Can Be Sanded, Water Clean Up Green Environmental Attribute: Meets SCAQMD Requirements
Type: Multi-surface Materials Bonded: Wood, Pottery, Ceramic, Stone, Glass, Fabrics, Leather and Most Craft-Type MaterialS
Item: Wood Glue Container Size - Adhesives: 8.0 oz
Begins to Harden - Adhesives: 3 to 5 min Begins to Harden: 3 to 5 min.
Application: For Woodhsop, Home and Craft Project Container Type - Adhesives: Bottle
Temp. Range: Above 50 Degrees F Adhesive Color: Beige
Color: White Full Cure Time - Adhesives: 24 hr
Size: 8 oz. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wood Glue, Glue Purpose All Purpose, Materials Bonded Metal, Paper, Plaster, Porcelain, Rubber, Wood, Characteristics Thick Formula Fills Small Cracks And Gaps, No Runs, No Drips, Can Be Sanded, Water Clean Up, Container Type - Adhesives Bottle, Container Size - Adhesives 8.0 oz, Begins to Harden - Adhesives 3 to 5 min, Full Cure Time - Adhesives 24 hr, Adhesive Color Beige, Temp. Range Above 50 Degrees F, Application Ideal For Finish Trim, Crown Molding, Baseboards, Window Casings

Reviews of Titebond #2403