KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wood Glue, Original, 4 Oz, Yellow

TITEBOND| Zoro #: G0753112| Mfr #: 5062

$1.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: Above 50 Degrees F
Application: Woodworking
Item: Wood Glue, Original
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0753112 Mfr #: 5062
Temp. Range: Above 50 Degrees FApplication: Woodworking
Item: Wood Glue, OriginalType: Heat- and Solvent-Resistant
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsSize: 4 oz.
Begins to Harden: 5 min.Characteristics: Fast Set, Bonds Stronger Than Wood, Heat And Solvent Resistant, Can Be Sanded, Unaffected By Finishes, Water Cleanup
Color: YellowCountry of Origin (subject to change): United States

Description

Wood Glue, Original, Heat- and Solvent-Resistant, Size 4 oz., Yellow, Temp. Range Above 50 Degrees F, Curing Time 24 hrs., Application Time 5 min., VOC Content 10.7 g/L, Viscosity 3200cP, Tensile Strength 3600 psi, Substrates Wood, Hardboard, High Pressure Laminates, And Particleboard, Fast Set, Bonds Stronger Than Wood, Heat And Solvent Resistant, Can Be Sanded, Unaffected By Finishes, Water Cleanup, Woodworking

Reviews