SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Wood Glue, Polyurethane, 4 Oz, Brown

TITEBOND| Zoro #: G2054726| Mfr #: 2302

$4.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: WoodworkingItem: Wood GlueSize: 4 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2054726 Mfr #: 2302
Application: WoodworkingItem: Wood Glue
Size: 4 oz.Type: Polyurethane
Characteristics: 100% Waterproof, Epoxy-Like Strength, Long Open Time, Can Be SandedBegins to Harden: 3 to 25 min.
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsTemp. Range: Above 50 Degrees F
Color: BrownCountry of Origin (subject to change): United States

Description

Wood Glue, Polyurethane, Brown, 4 oz., Temp. Range Above 50 Degrees F, Application Time 3 to 25 min., Woodworking, 100 Percent Waterproof, Epoxy-Like Strength, Long Open Time, Can Be Sanded

Reviews