PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Wood Glue, Polyurethane, 8 Oz, Brown

TITEBOND| Zoro #: G1119054| Mfr #: 2303

$6.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownBegins to Harden: 3 to 25 min.Item: Wood Glue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119054 Mfr #: 2303
Color: BrownBegins to Harden: 3 to 25 min.
Item: Wood GlueGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Temp. Range: Above 50 Degrees FCharacteristics: 100% Waterproof, Epoxy-Like Strength, Long Open Time, Can Be Sanded
Size: 8 oz.Application: Woodworking
Type: PolyurethaneCountry of Origin (subject to change): United States

Description

Wood Glue, Polyurethane, Brown, 8 oz., Temp. Range Above 50 Degrees F, Application Time 3 to 25 min., Woodworking, 100 Percent Waterproof, Epoxy-Like Strength, Long Open Time, Can Be Sanded

Reviews