PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

RTV Silicone Sealant, 3 oz Tube, Blue

TITESEAL| Zoro #: G1951817| Mfr #: T503V

$4.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueBegins to Harden: 10 Min.Item: RTV Silicone Sealant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1951817 Mfr #: T503V
Color: BlueBegins to Harden: 10 Min.
Item: RTV Silicone SealantFull Cure: 24 hr.
Temp. Range: 0 Degrees to 450 Degrees FSize: 3 Oz.
Country of Origin (subject to change): United States

Description

RTV Silicone Sealant, 3 oz., Blue, Temp. Range 0 Degrees to 450 Degrees F, Full Cure 24 hr., Begins to Harden 10 min.

Reviews