RTV Silicone Sealant, 3 oz Tube, Red

TITESEAL| Zoro #: G1232795| Mfr #: T703V

$3.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 0 Degrees to 600 Degrees F
Type: Hi-Temp
Item: RTV Silicone Sealant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1232795 Mfr #: T703V
Temp. Range: 0 Degrees to 600 Degrees FType: Hi-Temp
Item: RTV Silicone SealantSize: 3 Oz.
Begins to Harden: 10 Min.Full Cure: 24 hr.
Color: RedCountry of Origin (subject to change): United States

Description

RTV Silicone Sealant, Hi-Temp, 3 oz., Red, Temp. Range 0 Degrees to 600 Degrees F, Full Cure 24 hr., Begins to Harden 10 min.

Reviews