Titex
Countersinks 90º unit: metric Hand: Right E6819TIN-8
- Zoro #: G000032084
- Mfr #: E6819TIN-8
Hover or click to zoom Tap to zoom
Help us improve our
product images
$37.92
Subtotal: $37.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Titex #E6819TIN-8 Specifications
- Zoro #: G000032084
- Mfr #: E6819TIN-8
- UPC #: 4031132157566
- Country of Origin (subject to change): France
Description
Countersinks 90o, unit: metric, Hand: Right, E6819TIN-8
Reviews of Titex #E6819TIN-8
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TITEX Countersinks 90º unit: metric Hand: Right E6819TIN-20.5 E6819TIN-20.5
- TITEX Taper Shank Countersinks 90º unit: metric Hand: Right E7819-34 E7819-34
- TITEX Taper Shank Countersinks 90º unit: metric Hand: Right E7819-26 E7819-26
- TITEX Countersinks 60º unit: metric Hand: Right E6818-20 E6818-20
- TITEX Taper Shank Countersinks 90º unit: metric Hand: Right E7819-16.5 E7819-16.5
- TITEX Countersinks 90º, unit: metric, Hand: Right, E6819TIN-6.3 E6819TIN-6.3
- M.A. FORD 5/16X 1-1/4 .060Cr Blaze Endmill 61T050002
- MELIN TOOL CO Drill Point Countersink, HSS, 90 deg., 1/2", Overall Length: 3" DHS4DP-1/2-90
- CHICAGO-LATROBE Countersink, 1-1/2" L, HSS, Single Flute 56736
- KEO Drill/Countersink, 82 deg., 1/4in dia., TiN 53148-TIN
- M.A. FORD Endmill 3/8X1-5/8 .030Cr 79000011
- Titex Countersinks, Center Drills & Spotting Drills