Titex
High Performance Drills, 0.1181 inch diameter, 5 xDc, Carbide, no cool
- Mfr # DC150-05-03.000A0-WJ30TA
- Zoro # G800024210
$44.99
/ea
Subtotal: $44.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TITEX High Performance Drills, 0.2638 inch diameter, 3 xDc, Carbide, no cool DC160-03-06.700F0-WJ30ET
- TITEX High Performance Drills, 0.375 inch diameter, 5 xDc, Carbide, no coola DC150-05-09.525A0-WJ30TA
- TITEX High Performance Drills, 0.5827 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-14.800A0-WJ30ET
- TITEX High Performance Drills, 0.5197 inch diameter, 3 xDc, Carbide, no cool DC160-03-13.200A0-WJ30ET
- TITEX High Performance Drills, 0.9646 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-24.500A0-WJ30ET
- TITEX High Performance Drills, 0.3465 inch diameter, 3 xDc, Carbide, no cool DC160-03-08.800F0-WJ30ET
- DISSTON Mm11/32X4-3/4 Blk Oxbit 120030
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #77 (.0180”/.457MM), 25PK 45-12577
- TITEX High Performance Drills, 0.1457 Inch Diameter, DC160-05-F0, Solid Carb DC160-05-03.700F0-WJ30ET
- DISSTON Mm1/16X1-7/8 Blk Ox Bit 120188
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #21 C89458
- Titex Drill Bits