Titex
High Performance Drills, 0.1299 Inch Diameter, DC160-05-A0, Solid Carb
- Mfr # DC160-05-03.300A0-WJ30ET
- Zoro # G700024068
$95.85
/ea
Subtotal: $95.85
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TITEX High Performance Drills, 0.2402 Inch Diameter, DC160-05-F0, Solid Carb DC160-05-06.100F0-WJ30ET
- TITEX High Performance Drills, 0.4213 inch diameter, 5 xDc, Carbide, no cool DC150-05-10.700A0-WJ30TA
- TITEX High Performance Drills, 0.5315 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-13.500A0-WJ30ET
- TITEX High Performance Drills, 0.748 inch diameter, 3 xDc, Carbide, no coola DC160-03-19.000F0-WJ30ET
- TITEX Jobber drill A1211-1.95 A1211-1.95
- TITEX High Performance Drills, 0.311 Inch Diameter, DC160-05-F0, Solid Carbi DC160-05-07.900F0-WJ30ET
- TITEX High Performance Drills, 0.3819 Inch Diameter, DC160-05-F0, Solid Carb DC160-05-09.700F0-WJ30ET
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC Let-I C89584
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #65 (.0350”/.889MM), 25PK 45-22565
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 23/64 C89491
- TITEX High Performance Drills, 0.4687 inch diameter, 5 xDc, Carbide, no cool DC150-05-11.906A0-WJ30TA
- Titex Twist Drill Bits