- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Drill Bits
- /
- Coolant Fed Drill Bits
- /
- High Performance Drills, 0.1339 inch diameter, 8 xDc, Carbide, axial i
Titex
High Performance Drills, 0.1339 inch diameter, 8 xDc, Carbide, axial i
- Zoro #: G000023945
- Mfr #: DC160-08-03.400A1-WJ30ET

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $170.91
Titex #DC160-08-03.400A1-WJ30ET Specifications
- Zoro #: G000023945
- Mfr #: DC160-08-03.400A1-WJ30ET
- Country of Origin (subject to change): Germany
Description
High Performance Drills, 0.1339 inch diameter, 8 xDc, Carbide, axial inclined exit, for ISO material groups K, N, P, S
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Titex #DC160-08-03.400A1-WJ30ET
Explore more
- TITEX High Performance Drills, 0.5197 inch diameter, 5 xDc, Carbide, axial i DC160-05-13.200F1-WJ30ET
- TITEX High Performance Drills, 0.3622 inch diameter, 8 xDc, Carbide, axial i DC160-08-09.200A1-WJ30ET
- TITEX High Performance Drills, 0.6732 inch diameter, 5 xDc, Carbide, axial i DC160-05-17.100A1-WJ30ET
- TITEX High Performance Drills, 0.622 inch diameter, 5 xDc, Carbide, axial in DC160-05-15.800A1-WJ30ET
- TITEX High Performance Drills, 0.3465 Inch Diameter, DC160-12-A1, Solid Carb DC160-12-08.800A1-WJ30EU
- TITEX High Performance Drills, 0.4687 inch diameter, 8 xDc, Carbide, axial i DC160-08-11.906A1-WJ30ET
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 11.90Mm CDACRM1190
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.6496 55288
- TITEX High Performance Drills, 0.4016 Inch Diameter, DC160-12-A1, Solid Carb DC160-12-10.200A1-WJ30EU
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 8.50 mm 55430
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Flute Length: 3-5/8" 55052
- Titex Coolant Fed Drill Bits