Titex
High Performance Drills, 0.1496 inch diameter, 3 xDc, Carbide, no cool
- Zoro #: G100024422
- Mfr #: DC160-03-03.800F0-WJ30ET
Hover or click to zoom Tap to zoom
$79.61
Subtotal: $79.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Titex
- MFR #DC160-03-03.800F0-WJ30ET
- Zoro #G100024422
- Country of OriginChina
- Category Twist Drill Bits
Description
High Performance Drills, 0.1496 inch diameter, 3 xDc, Carbide, no coolant exit, for ISO material groups K, P
Reviews of Titex #DC160-03-03.800F0-WJ30ET
Explore more
- TITEX High Performance Drills, 0.7795 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-19.800A0-WJ30ET
- TITEX High Performance Drills, 0.2205 Inch Diameter, DC160-05-F0, Solid Carb DC160-05-05.600F0-WJ30ET
- TITEX High Performance Drills, 0.2047 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-05.200A0-WJ30ET
- TITEX High Performance Drills, 0.7795 inch diameter, 3 xDc, Carbide, no cool DC160-03-19.800A0-WJ30ET
- TITEX High Performance Drills, 0.6339 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-16.100A0-WJ30ET
- TITEX High Performance Drills, 0.6142 Inch Diameter, DC160-05-F0, Solid Carb DC160-05-15.600F0-WJ30ET
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #36 C89651
- HANSON 3/8" Cobalt 135-L/H-Scw Mach 30524
- TITEX High Performance Drills, 0.1811 Inch Diameter, DC160-05-F0, Solid Carb DC160-05-04.600F0-WJ30ET
- DISSTON Mm 3/8X5 Titandrill Bit 293696
- TITEX High Performance Drills, 0.5945 inch diameter, 3 xDc, Carbide, no cool DC160-03-15.100F0-WJ30ET
- Titex Drill Bits