Titex
High Performance Drills, 0.1654 inch diameter, 3 xDc, Carbide, no cool
- Zoro #: G400024658
- Mfr #: DC160-03-04.200F0-WJ30ET
Hover or click to zoom Tap to zoom
$82.95
Subtotal: $82.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Titex
- MFR #DC160-03-04.200F0-WJ30ET
- Zoro #G400024658
- Country of OriginChina
- Category Twist Drill Bits
Description
High Performance Drills, 0.1654 inch diameter, 3 xDc, Carbide, no coolant exit, for ISO material groups K, P
Reviews of Titex #DC160-03-04.200F0-WJ30ET
Explore more
- TITEX Jobber drill A1211-2.9 A1211-2.9
- TITEX High Performance Drills, 0.4646 Inch Diameter, DC160-05-F0, Solid Carb DC160-05-11.800F0-WJ30ET
- TITEX High Performance Drills, 0.3701 inch diameter, 3 xDc, Carbide, no cool DC160-03-09.400F0-WJ30ET
- TITEX Jobber drill A1211-7.8 A1211-7.8
- TITEX Jobber drill A1211-10.8 A1211-10.8
- TITEX Jobber drill A1211-0.9 A1211-0.9
- HANSON 3/8" x 5" Cobalt HSS-J/L Drill Bit 3016024
- TITEX Jobber drill A1211-8.9 A1211-8.9
- WALTER TITEX Walter Titex - Jobber drill 5058816
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #66 (.0330”/.838MM), 25PK 45-12566
- TITEX High Performance Drills, 0.1969 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-05.000A0-WJ30ET
- Titex Drill Bits