Titex
High Performance Drills, 0.2031 inch diameter, 5 xDc, Carbide, no cool
- Mfr # DC150-05-05.159A0-WJ30TA
- Zoro # G500021274
$45.25
/ea
Subtotal: $45.25
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TITEX High Performance Drills, 0.2795 inch diameter, 5 xDc, Carbide, no cool DC150-05-07.100A0-WJ30TA
- TITEX High Performance Drills, 0.1417 inch diameter, 3 xDc, Carbide, no cool DC160-03-03.600F0-WJ30ET
- TITEX High Performance Drills, 0.6969 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-17.700A0-WJ30ET
- TITEX High Performance Drills, 0.3937 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-10.000A0-WJ30ET
- TITEX High Performance Drills, 0.2205 inch diameter, 3 xDc, Carbide, no cool DC160-03-05.600F0-WJ30ET
- TITEX Jobber drill A1211-12.9 A1211-12.9
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #19 C89634
- TITEX High Performance Drills, 0.6102 inch diameter, 3 xDc, Carbide, no cool DC160-03-15.500A0-WJ30ET
- TITEX Jobber drill A1211-18.5 A1211-18.5
- DISSTON Mm9/32X4-1/4 Blk Ox Bit 119990
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #56 (.0465”/1.181MM), 25PK 45-22556
- Titex Twist Drill Bits