Titex
High Performance Drills, 0.3228 inch diameter, 5 xDc, Carbide, no cool
- Zoro #: G200022861
- Mfr #: DC150-05-08.200A0-WJ30TA
Hover or click to zoom Tap to zoom
$63.33
Subtotal: $63.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Titex
- MFR #DC150-05-08.200A0-WJ30TA
- Zoro #G200022861
- Country of OriginChina
- Category Twist Drill Bits
Description
High Performance Drills, 0.3228 inch diameter, 5 xDc, Carbide, no coolant exit, for ISO material groups K, P
Reviews of Titex #DC150-05-08.200A0-WJ30TA
Explore more
- TITEX High Performance Drills, 0.375 Inch Diameter, DC160-05-A0, Solid Carbi DC160-05-09.525A0-WJ30ET
- TITEX High Performance Drills, 0.4823 inch diameter, 3 xDc, Carbide, no cool DC160-03-12.250F0-WJ30ET
- TITEX High Performance Drills, 0.5512 inch diameter, 3 xDc, Carbide, no cool DC160-03-14.000F0-WJ30ET
- TITEX High Performance Drills, 0.4567 inch diameter, 3 xDc, Carbide, no cool DC160-03-11.600A0-WJ30ET
- TITEX High Performance Drills, 0.3701 inch diameter, 3 xDc, Carbide, no cool DC160-03-09.400F0-WJ30ET
- TITEX Jobber drill A1211-7.8 A1211-7.8
- CENTURY DRILL & TOOL Drill Bit Number 55 Hss Brite Wire Gauge Drill Bit 11255
- TITEX High Performance Drills, 0.2813 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-07.144A0-WJ30ET
- TITEX High Performance Drills, 0.2638 inch diameter, 5 xDc, Carbide, no cool DC150-05-06.700A0-WJ30TA
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #55 (.0520”/1.321MM), 25PK 45-22555
- HANSON 9/32" x 4-1/4" Cobalt HSS-J/L Drill Bit 3016018
- Titex Drill Bits