Titex
High Performance Drills, 0.4646 inch diameter, 5 xDc, Carbide, no cool
- Zoro #: G500023605
- Mfr #: DC150-05-11.800A0-WJ30TA
Hover or click to zoom Tap to zoom
$95.00
Subtotal: $95.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TITEX High Performance Drills, 0.1406 inch diameter, 3 xDc, Carbide, no cool DC160-03-03.572A0-WJ30ET
- TITEX High Performance Drills, 0.7008 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-17.800A0-WJ30ET
- TITEX High Performance Drills, 0.185 Inch Diameter, DC160-05-A0, Solid Carbi DC160-05-04.700A0-WJ30ET
- TITEX High Performance Drills, 0.374 inch diameter, 3 xDc, Carbide, no coola DC160-03-09.500A0-WJ30ET
- TITEX High Performance Drills, 0.3228 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-08.200A0-WJ30ET
- TITEX High Performance Drills, 0.378 inch diameter, 5 xDc, Carbide, no coola DC150-05-09.600A0-WJ30TA
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #74 (.0225”/.572MM), 25PK 45-12574
- DISSTON Mm25/64X5-1/8 Titan Bit 286401
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #55 C89417
- TITEX High Performance Drills, 0.4252 inch diameter, 5 xDc, Carbide, no cool DC150-05-10.800A0-WJ30TA
- TITEX High Performance Drills, 0.185 Inch Diameter, DC160-05-F0, Solid Carbi DC160-05-04.700F0-WJ30ET
- Titex Twist Drill Bits