Titex
High Performance Drills, 0.4882 inch diameter, 3 xDc, Carbide, no cool
- Zoro #: G900021614
- Mfr #: DC160-03-12.400A0-WJ30ET
Hover or click to zoom Tap to zoom
$203.23
Subtotal: $203.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Titex
- MFR #DC160-03-12.400A0-WJ30ET
- Zoro #G900021614
- Country of OriginChina
- Category Twist Drill Bits
Description
High Performance Drills, 0.4882 inch diameter, 3 xDc, Carbide, no coolant exit, for ISO material groups K, P
Reviews of Titex #DC160-03-12.400A0-WJ30ET
Explore more
- TITEX Jobber drill A1211-5 A1211-5
- TITEX High Performance Drills, 0.2126 inch diameter, 5 xDc, Carbide, no cool DC150-05-05.400A0-WJ30TA
- TITEX High Performance Drills, 0.2441 inch diameter, 3 xDc, Carbide, no cool DC160-03-06.200A0-WJ30ET
- TITEX Jobber drill A1211-4 A1211-4
- TITEX High Performance Drills, 0.2756 inch diameter, 3 xDc, Carbide, no cool DC160-03-07.000F0-WJ30ET
- TITEX High Performance Drills, 0.1417 inch diameter, 3 xDc, Carbide, no cool DC160-03-03.600F0-WJ30ET
- DISSTON Mm3/16X3-1/2 Blk Ox Bit 120261
- HANSON 9/32" Drill Bit 3015018
- CENTURY DRILL & TOOL Drill Bit Number 11 Hss Brite Wire Gauge Drill Bit 11211
- BOSCH Impact Drill Bit, 1/8" Size, 2-3/4" L BL2135IM
- DEWALT 5/64" Titanium Speed Tip Drill Bit ( 2 pack) DW1305
- Titex Twist Drill Bits