Titex
High Performance Drills, 0.5394 inch diameter, 3 xDc, Carbide, no cool
- Zoro #: G400023064
- Mfr #: DC160-03-13.700A0-WJ30ET
Hover or click to zoom Tap to zoom
$184.02
Subtotal: $184.02
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Titex
- MFR #DC160-03-13.700A0-WJ30ET
- Zoro #G400023064
- Country of OriginChina
- Category Twist Drill Bits
Description
High Performance Drills, 0.5394 inch diameter, 3 xDc, Carbide, no coolant exit, for ISO material groups K, P
Reviews of Titex #DC160-03-13.700A0-WJ30ET
Explore more
- TITEX High Performance Drills, 0.5551 inch diameter, 3 xDc, Carbide, no cool DC160-03-14.100F0-WJ30ET
- TITEX Jobber drill A1211-6.2 A1211-6.2
- TITEX High Performance Drills, 0.3858 inch diameter, 3 xDc, Carbide, no cool DC160-03-09.800F0-WJ30ET
- TITEX High Performance Drills, 0.4291 Inch Diameter, DC160-05-F0, Solid Carb DC160-05-10.900F0-WJ30ET
- TITEX High Performance Drills, 0.3622 Inch Diameter, DC160-05-F0, Solid Carb DC160-05-09.200F0-WJ30ET
- TITEX High Performance Drills, 0.5313 inch diameter, 3 xDc, Carbide, no cool DC160-03-13.494A0-WJ30ET
- TITEX High Performance Drills, 0.2185 inch diameter, 3 xDc, Carbide, no cool DC160-03-05.550A0-WJ30ET
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 15/32 C89613
- TITEX High Performance Drills, 0.2874 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-07.300A0-WJ30ET
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 1/8 C89680
- CMT Twist Drill, 2.5mm dia, Rght, 60 deg. 363.025.41
- Titex Drill Bits