Titex
High Performance Drills, 0.563 inch diameter, 3 xDc, Carbide, no coola
- Zoro #: G200023820
- Mfr #: DC160-03-14.300A0-WJ30ET
Hover or click to zoom Tap to zoom
$258.00
Subtotal: $258.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Titex
- MFR #DC160-03-14.300A0-WJ30ET
- Zoro #G200023820
- Country of OriginChina
- Category Twist Drill Bits
Description
High Performance Drills, 0.563 inch diameter, 3 xDc, Carbide, no coolant exit, for ISO material groups K, P
Reviews of Titex #DC160-03-14.300A0-WJ30ET
Explore more
- TITEX High Performance Drills, 0.3594 inch diameter, 5 xDc, Carbide, no cool DC150-05-09.128A0-WJ30TA
- TITEX Jobber drill A1211-3.25 A1211-3.25
- TITEX High Performance Drills, 0.375 Inch Diameter, DC160-05-A0, Solid Carbi DC160-05-09.525A0-WJ30ET
- TITEX High Performance Drills, 0.2047 Inch Diameter, DC160-05-F0, Solid Carb DC160-05-05.200F0-WJ30ET
- TITEX High Performance Drills, 0.2126 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-05.400A0-WJ30ET
- TITEX High Performance Drills, 0.5236 inch diameter, 3 xDc, Carbide, no cool DC160-03-13.300F0-WJ30ET
- TITEX High Performance Drills, 0.7402 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-18.800A0-WJ30ET
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #59 (.0410”/1.041MM), 25PK 45-12559
- DEWALT 1/2" x 12" Black Oxide Drill Bit DW1614
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #54 C89509
- TITEX High Performance Drills, 0.7402 Inch Diameter, DC160-05-F0, Solid Carb DC160-05-18.800F0-WJ30ET
- Titex Drill Bits