Titex
High Performance Drills, 0.6024 inch diameter, 3 xDc, Carbide, no cool
- Zoro #: G500024206
- Mfr #: DC160-03-15.300F0-WJ30ET
Hover or click to zoom Tap to zoom
$246.11
Subtotal: $246.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Titex
- MFR #DC160-03-15.300F0-WJ30ET
- Zoro #G500024206
- Country of OriginChina
- Category Twist Drill Bits
Description
High Performance Drills, 0.6024 inch diameter, 3 xDc, Carbide, no coolant exit, for ISO material groups K, P
Reviews of Titex #DC160-03-15.300F0-WJ30ET
Explore more
- TITEX High Performance Drills, 0.3504 inch diameter, 5 xDc, Carbide, no cool DC150-05-08.900A0-WJ30TA
- TITEX Jobber drill A1211-5 A1211-5
- TITEX Jobber drill A1211-8.3 A1211-8.3
- TITEX High Performance Drills, 0.248 inch diameter, 3 xDc, Carbide, no coola DC160-03-06.300F0-WJ30ET
- TITEX High Performance Drills, 0.7874 inch diameter, 3 xDc, Carbide, no cool DC160-03-20.000A0-WJ30ET
- TITEX High Performance Drills, 0.689 inch diameter, 3 xDc, Carbide, no coola DC160-03-17.500A0-WJ30ET
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #15 C89556
- TITEX High Performance Drills, 0.5039 inch diameter, 3 xDc, Carbide, no cool DC160-03-12.800A0-WJ30ET
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 1/16 C89420
- EAZYPOWER Jobber Drill Bit, HSS, 15/32 in. 35829
- TITEX High Performance Drills, 0.2185 inch diameter, 3 xDc, Carbide, no cool DC160-03-05.550F0-WJ30ET
- Titex Twist Drill Bits