Titex
High Performance Drills, 0.7283 inch diameter, 3 xDc, Carbide, no cool
- Zoro #: G700023870
- Mfr #: DC160-03-18.500F0-WJ30ET
Hover or click to zoom Tap to zoom
$410.66
Subtotal: $410.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Titex
- MFR #DC160-03-18.500F0-WJ30ET
- Zoro #G700023870
- Country of OriginChina
- Category Twist Drill Bits
Description
High Performance Drills, 0.7283 inch diameter, 3 xDc, Carbide, no coolant exit, for ISO material groups K, P
Reviews of Titex #DC160-03-18.500F0-WJ30ET
Explore more
- TITEX High Performance Drills, 0.2441 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-06.200A0-WJ30ET
- TITEX High Performance Drills, 0.3071 inch diameter, 3 xDc, Carbide, no cool DC160-03-07.800A0-WJ30ET
- TITEX High Performance Drills, 0.4094 inch diameter, 3 xDc, Carbide, no cool DC160-03-10.400F0-WJ30ET
- TITEX Jobber drill A1211-1.65 A1211-1.65
- TITEX Jobber drill A1211-1.3 A1211-1.3
- TITEX Jobber drill A1211-3.6 A1211-3.6
- HANSON Bit Dri 13/64 Machine Screw 30113
- CLEVELAND 118° Carbide-Tipped Heavy Duty Taper Length Drill Cleveland 2745 Bright HSS RHS/RHC 9/32 C49078
- TITEX High Performance Drills, 0.5827 Inch Diameter, DC160-05-F0, Solid Carb DC160-05-14.800F0-WJ30ET
- YG-1 TOOL CO Hss-Ex Hpd-Sus Twist Drill Tin-Coated (Stub) 0261JCN
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #58 (.0420”/1.067MM), 25PK 45-22558
- Titex Drill Bits