Titex
Jobber drill A1211-13
- Mfr # A1211-13
- Zoro # G500022592
$23.25
/ea
Subtotal: $23.25
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TITEX High Performance Drills, 0.4291 Inch Diameter, DC160-05-F0, Solid Carb DC160-05-10.900F0-WJ30ET
- TITEX High Performance Drills, 0.2638 Inch Diameter, DC160-05-F0, Solid Carb DC160-05-06.700F0-WJ30ET
- TITEX High Performance Drills, 0.2598 Inch Diameter, DC160-05-F0, Solid Carb DC160-05-06.600F0-WJ30ET
- TITEX High Performance Drills, 0.1496 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-03.800A0-WJ30ET
- TITEX High Performance Drills, 0.2047 inch diameter, 3 xDc, Carbide, no cool DC160-03-05.200F0-WJ30ET
- TITEX High Performance Drills, 0.6417 Inch Diameter, DC160-05-F0, Solid Carb DC160-05-16.300F0-WJ30ET
- DEWALT 11/64" Titanium Speed Tip Drill Bit DW1311
- TITEX High Performance Drills, 0.25 Inch Diameter, DC160-05-A0, Solid Carbid DC160-05-06.350A0-WJ30ET
- TITEX High Performance Drills, 0.3594 inch diameter, 3 xDc, Carbide, no cool DC160-03-09.128A0-WJ30ET
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #57 (.0430”/1.092MM), 25PK 45-12557
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #26 C89452
- Titex Drill Bits