Titex
Jobber drill A1211-1.35
- Zoro #: G700020602
- Mfr #: A1211-1.35
Hover or click to zoom Tap to zoom
$2.88
Must order in multiples of 10
Subtotal: $28.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TITEX High Performance Drills, 0.3976 inch diameter, 5 xDc, Carbide, no cool DC150-05-10.100A0-WJ30TA
- TITEX High Performance Drills, 0.1772 inch diameter, 3 xDc, Carbide, no cool DC160-03-04.500F0-WJ30ET
- TITEX High Performance Drills, 0.4173 inch diameter, 3 xDc, Carbide, no cool DC160-03-10.600F0-WJ30ET
- TITEX High Performance Drills, 0.4724 inch diameter, 3 xDc, Carbide, no cool DC160-03-12.000A0-WJ30ET
- TITEX Jobber drill A1211-13.8 A1211-13.8
- TITEX High Performance Drills, 0.6024 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-15.300A0-WJ30ET
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #43 C89522
- DISSTON Mm 3/16X6 Xl Blk Ox Bit 571166
- YG-1 TOOL CO Hss-Ex Hpd-Sus Twist Drill Tin-Coated (Jobbers) 0851KCN
- TITEX Jobber drill A1211-3.6 A1211-3.6
- DISSTON Mm 1/4X6 Xl Blk Ox Bit 571182
- Titex Drill Bits