Titex
Jobber drill A1211-1.65
- Mfr # A1211-1.65
- Zoro # G000020821
$2.49
/eaSold in multiples of 10 for $24.90
Subtotal: $24.90
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TITEX High Performance Drills, 0.7795 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-19.800A0-WJ30ET
- TITEX High Performance Drills, 0.5472 inch diameter, 3 xDc, Carbide, no cool DC160-03-13.900F0-WJ30ET
- TITEX High Performance Drills, 0.252 inch diameter, 3 xDc, Carbide, no coola DC160-03-06.400F0-WJ30ET
- TITEX High Performance Drills, 0.7283 inch diameter, 3 xDc, Carbide, no cool DC160-03-18.500F0-WJ30ET
- TITEX High Performance Drills, 0.6457 inch diameter, 3 xDc, Carbide, no cool DC160-03-16.400F0-WJ30ET
- TITEX High Performance Drills, 0.2244 inch diameter, 3 xDc, Carbide, no cool DC160-03-05.700A0-WJ30ET
- TITEX High Performance Drills, 0.5512 inch diameter, 3 xDc, Carbide, no cool DC160-03-14.000F0-WJ30ET
- TITEX High Performance Drills, 0.6575 inch diameter, 3 xDc, Carbide, no cool DC160-03-16.700A0-WJ30ET
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 13/32 C89494
- TITEX High Performance Drills, 0.25 inch diameter, 3 xDc, Carbide, no coolan DC160-03-06.350A0-WJ30ET
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #58 (.0420”/1.067MM), 25PK 45-12558
- Titex Twist Drill Bits