Titex
Jobber drill A1211-4
- Zoro #: G500021700
- Mfr #: A1211-4
Hover or click to zoom Tap to zoom
Key Features
- Package Quantity: 1
$2.29
Must order in multiples of 10
Subtotal: $22.90
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TITEX High Performance Drills, 0.563 Inch Diameter, DC160-05-A0, Solid Carbi DC160-05-14.300A0-WJ30ET
- TITEX Jobber drill A1211-19 A1211-19
- TITEX High Performance Drills, 0.4528 inch diameter, 3 xDc, Carbide, no cool DC160-03-11.500A0-WJ30ET
- TITEX High Performance Drills, 0.7874 inch diameter, 3 xDc, Carbide, no cool DC160-03-20.000A0-WJ30ET
- TITEX Jobber drill A1211-12.6 A1211-12.6
- TITEX High Performance Drills, 0.3228 inch diameter, 3 xDc, Carbide, no cool DC160-03-08.200F0-WJ30ET
- TITEX High Performance Drills, 0.4823 inch diameter, 3 xDc, Carbide, no cool DC160-03-12.250F0-WJ30ET
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #80 (.0135”/.343MM), 25PK 45-12580
- TITEX Jobber drill A1211-15.5 A1211-15.5
- TITEX High Performance Drills, 0.1535 inch diameter, 3 xDc, Carbide, no cool DC160-03-03.900F0-WJ30ET
- TITEX High Performance Drills, 0.2969 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-07.541A0-WJ30ET
- Titex Twist Drill Bits