Titex
Jobber drill A1211-5.75
- Zoro #: G400022692
- Mfr #: A1211-5.75
Hover or click to zoom Tap to zoom
$6.80
Must order in multiples of 10
Subtotal: $68.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Titex
- MFR #A1211-5.75
- Zoro #G400022692
- Country of OriginBrazil
- Category Twist Drill Bits
Description
Jobber Length Drill Bits, 0.2264" Diameter, 8xD, HSS, no coolant exit, suitable for ISO K, P materials
Reviews of Titex #A1211-5.75
Explore more
- TITEX High Performance Drills, 0.2992 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-07.600A0-WJ30ET
- TITEX High Performance Drills, 0.1929 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-04.900A0-WJ30ET
- TITEX High Performance Drills, 0.1299 inch diameter, 5 xDc, Carbide, no cool DC150-05-03.300A0-WJ30TA
- TITEX High Performance Drills, 0.4528 inch diameter, 3 xDc, Carbide, no cool DC160-03-11.500A0-WJ30ET
- TITEX High Performance Drills, 0.5315 inch diameter, 3 xDc, Carbide, no cool DC160-03-13.500F0-WJ30ET
- TITEX Jobber drill A1211-1.55 A1211-1.55
- TITEX High Performance Drills, 0.2283 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-05.800A0-WJ30ET
- M.A. FORD Twister Large Size Circuit Board Drill, #19 30616600
- HANSON #3M High Speed Steel Metric Self-Starting Unibit® Drill 11103
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #21 C89636
- EAZYPOWER Drill Bit, HSS, 1/16 in. 79763
- Titex Twist Drill Bits