Walter
Jobber Drills, 0.1969 inch diameter, 8 xDc, HSS, no coolant exit, for
Mfr # DA110-08-05.000U0-WZ90AJ
Zoro # G800020885
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- WALTER Jobber Drills, 0.0472 inch diameter, 8 xDc, HSS, no coolant exit, for DA110-08-01.200U0-WZ90AJ
- WALTER Jobber Drills, 0.063 inch diameter, 8 xDc, HSS, no coolant exit, for I DA110-08-01.600U0-WZ90AJ
- WALTER Jobber Drills, 0.3622 inch diameter, 8 xDc, HSS, no coolant exit, for DA110-08-09.200U0-WZ90AJ
- WALTER Jobber Drills, 0.2402 inch diameter, 8 xDc, HSS, no coolant exit, for DA110-08-06.100U0-WZ90AJ
- WALTER Jobber Drills, 0.248 inch diameter, 8 xDc, HSS, no coolant exit, for I DA110-08-06.300U0-WZ90AJ
- VIKING 1/4" Type 260 118° HSS Screw Machine Drill, PK12 23990
- DRILL AMERICA #64 HSS Black Oxide Jobber Length Drill Bit, Cutting Direction: Right Hand DWDN64
- DRILL AMERICA #46 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 DWDN46
- DRILL AMERICA 17/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 DWDN17/32
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 7/64 300 7/64
- GYROS Premium Industrial HSS Black Oxide Drill Bit, 3/32", 12PK 45-41332
- Walter High Speed Jobber Drill Bits