Walter
Jobber Drills, 0.3307 inch diameter, 8 xDc, HSS, no coolant exit, for
Mfr # DA110-08-08.400U0-WZ90AJ
Zoro # G300023065
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- WALTER Jobber Drills, 0.063 inch diameter, 8 xDc, HSS, no coolant exit, for I DA110-08-01.600U0-WZ90AJ
- WALTER Jobber Drills, 0.0472 inch diameter, 8 xDc, HSS, no coolant exit, for DA110-08-01.200U0-WZ90AJ
- WALTER Jobber Drills, 0.2047 inch diameter, 8 xDc, HSS, no coolant exit, for DA110-08-05.200U0-WZ90AJ
- WALTER Jobber Drills, 0.122 inch diameter, 8 xDc, HSS, no coolant exit, for I DA110-08-03.100U0-WZ90AJ
- WALTER Jobber Drills, 0.2323 inch diameter, 8 xDc, HSS, no coolant exit, for DA110-08-05.900U0-WZ90AJ
- DRILL AMERICA 1/4" HSS Split Point Jobber Length Drill Bit, Overall Length: 4" D/ASP1/4
- DRILL AMERICA #30 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 DWDN30
- ARCONE Aircraft Extension 12" Overall Lengths, 3/8, 3PK 1200A124
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 05740
- DRILL AMERICA #26 HSS Black & Gold KFD Split Point Jobber Length Drill Bit KFD26
- DRILL AMERICA #15 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round DWDN15
- Walter Drill Bits