Walter
Jobber Drills, 0.3898 inch diameter, 8 xDc, HSS, no coolant exit, for
Mfr # DA110-08-09.900U0-WZ90AJ
Zoro # G700024365
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- WALTER Jobber Drills, 0.063 inch diameter, 8 xDc, HSS, no coolant exit, for I DA110-08-01.600U0-WZ90AJ
- WALTER Jobber Drills, 0.0472 inch diameter, 8 xDc, HSS, no coolant exit, for DA110-08-01.200U0-WZ90AJ
- WALTER Jobber Drills, 0.0906 inch diameter, 8 xDc, HSS, no coolant exit, for DA110-08-02.300U0-WZ90AJ
- WALTER Jobber Drills, 0.4331 inch diameter, 8 xDc, HSS, no coolant exit, for DA110-08-11.000U0-WZ90AJ
- WALTER Jobber Drills, 0.1811 inch diameter, 8 xDc, HSS, no coolant exit, for DA110-08-04.600U0-WZ90AJ
- DRILL AMERICA 5/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" DWDN5/32
- DRILL AMERICA #50 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 DWDN50
- DRILL AMERICA 37/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" DWDN37/64
- DRILL AMERICA 7/16" HSS Split Point Jobber Length Drill Bit, Overall Length: 5-1/2" DWDSP7/16
- DRILL AMERICA 31/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 D/AN31/64
- DRILL AMERICA Z HSS Black Oxide Jobber Length Drill Bit DWDNZ
- Walter Drill Bits