Titex
Screw Machine Length Drill Bits, 0.1181" Diameter, 3xD, Carbide, axial
- Zoro #: G600021921
- Mfr #: DC150-03-03.000D1-WJ30RE
Hover or click to zoom Tap to zoom
$51.23
Subtotal: $51.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Titex
- MFR #DC150-03-03.000D1-WJ30RE
- Zoro #G600021921
- Country of OriginChina
- Category Screw Machine Length Drill Bits
Description
Screw Machine Length Drill Bits, 0.1181" Diameter, 3xD, Carbide, axial inclined exit, suitable for ISO K, N, P, S materials
Reviews of Titex #DC150-03-03.000D1-WJ30RE
Explore more
- TITEX Screw Machine Length Drill Bits, 0.2795" Diameter, 3xD, Carbide, no co DC150-03-07.100D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-03.300F1-WJ30ET
- TITEX Screw Machine Length Drill Bits, 0.1339" Diameter, 3xD, Carbide, no co DC150-03-03.400D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.5236" Diameter, 3xD, Carbide, no co DC150-03-13.300D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.1339" Diameter, 3xD, Carbide, axial DC150-03-03.400D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.2165" Diameter, 3xD, Carbide, no co DC150-03-05.500D0-WJ30RE
- CHICAGO-LATROBE Screw Machine Drill Bit, #19 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 48719
- WIDIA Screw Machine Drill Bit, 29/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish VDS401A11509
- CHICAGO-LATROBE Screw Machine Drill Bit, #19 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish 50874
- ZORO SELECT Screw Machine Drill Bit, 35/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish 460-105469B
- CLEVELAND Screw Machine Drill Bit, Q Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish C70295
- Titex Screw Machine Length Drill Bits