Titex
Screw Machine Length Drill Bits, 0.1299" Diameter, 3xD, Carbide, axial
- Mfr # DC150-03-03.300D1-WJ30RE
- Zoro # G600022720
$51.25
/ea
Subtotal: $51.25
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TITEX Screw Machine Length Drill Bits, 0.315" Diameter, 3xD, Carbide, axial DC150-03-08.000D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.4252" Diameter, 3xD, Carbide, no co DC150-03-10.800D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-04.650F1-WJ30ET
- TITEX Screw Machine Length Drill Bits, 0.4528" Diameter, 3xD, Carbide, no co DC150-03-11.500D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-05.100F1-WJ30ET
- TITEX Screw Machine Length Drill Bits, 0.4331" Diameter, 3xD, Carbide, no co DC150-03-11.000D0-WJ30RE
- OSG Flat Bottom Drill Bit, 3.20 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish 3330320
- WESTWARD Screw Machine Drill Bit, #48 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish 5TVC9
- WIDIA Screw Machine Drill Bit, 3.10 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish VDS201A03100
- CLEVELAND Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish C14346
- MORSE Screw Machine Drill, Series 5375, Imperial, 19 Drill Size Wire, 0166 Drill Size Decimal inch 50906
- Titex Screw Machine Length Drill Bits