Titex
Screw Machine Length Drill Bits, 0.1417" Diameter, 3xD, Carbide, no co
- Zoro #: G800021493
- Mfr #: DC150-03-03.600D0-WJ30RE
Hover or click to zoom Tap to zoom
$40.02
Subtotal: $40.02
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Titex #DC150-03-03.600D0-WJ30RE Specifications
- Zoro #: G800021493
- Mfr #: DC150-03-03.600D0-WJ30RE
- UPC #: 4031132399973
- Country of Origin (subject to change): China
Description
Screw Machine Length Drill Bits, 0.1417" Diameter, 3xD, Carbide, no coolant exit, suitable for ISO K, P materials
Reviews of Titex #DC150-03-03.600D0-WJ30RE
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-03.250F1-WJ30ET
- TITEX Screw Machine Length Drill Bits, 0.4724" Diameter, 3xD, Carbide, no co DC150-03-12.000D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.7087" Diameter, 3xD, Carbide, no co DC150-03-18.000D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.374" Diameter, 3xD, Carbide, no coo DC150-03-09.700D0-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.2677" Diameter, 3xD, Carbide, axial DC150-03-06.800D1-WJ30RE
- TITEX Screw Machine Length Drill Bits, 0.1378" Diameter, 3xD, Carbide, axial DC150-03-03.500D1-WJ30RE
- OSG Screw Machine Drill Bit, 4.89 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 8595489
- COBRA CARBIDE Screw Machine Length Uncoated, Flute Length: 30 mm 35378
- TITEX Screw Machine Length Drill Bits, unit: metric, Point angle: 140, Hand: DC160-03-03.100F1-WJ30ET
- CHICAGO-LATROBE Screw Machine Drill Bit, #4 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 48704
- CJT KOOLCARB Screw Machine Drill Bit, 13/16 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29708125
- Titex Drill Bits